4-Way Adh Cable Tie Mount, 1", ABS, Gray

Item #: 974044

Cat #: ABM2S-A-D14

UPC: 074983580316

to view pricing and more.
Documents & Guides
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, Gray, Package of 500

Overview

4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), ABS Material, Indoor, Gray, Package of 500
Also known as: 074983580316, ABM2S-A-D14

Specifications

Width: 1 in
Length: 1 in
Color: Gray
Mounting: Adhesive, # 6 Screw
Material: Nylon
Width: 1 in
Color: Gray
Material: Nylon
Length: 1 in
Mounting: Adhesive, # 6 Screw