A-B 800TC-N17KF4B 30mm Selector Swi

Item #: 974067

Cat #: 800TC-N17KF4B

UPC: 611320648874

to view pricing and more.
Documents & Guides
ALB 800TC-N17KF4B 30MM SELECT

Overview

ALB 800TC-N17KF4B 30MM SELECT
Also known as: 611320648874, 800TC-N17KF4B

Specifications

Family / Style: 800T
Type: Assembled Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Assembled Selector Switches