2" Corner Strip

Item #: 97410

Cat #: DRDCS2-X

UPC: 074983118069

Sign In or Register to view pricing and more.
2" Corner Strip For PanelMax™ DIN Rail Wiring Duct

Overview

2" Corner Strip For PanelMax™ DIN Rail Wiring Duct

 Space saving design positions DIN rail and components off the panel directly above an integrated wire management channel for up to a 30% smaller footprint for duct and components; increased design flexibility and component access for easier installation and maintenance • DIN rail and DIN component compatible with standard 35mm or 15mm rails and many DIN rail mount components for design flexibility • Integrated DIN rail fastening slot allows the DIN rail to mount directly to product with plastic thread cutting screws for up to 40% faster duct and rail installation and reduced labor costs • Hinged cover remains attached during maintenance and upgrades preventing lost covers, ensuring panel integrity, safety and aesthetics; L-shaped cover acts as ledge to aid wire installation for ease of use

Also known as: 074983118069, DRDCS2-X

Specifications

Color: Light Gray
Material: PVC
Length: 1.230 in
Color: Light Gray
Length: 1.230 in
Material: PVC