This product has been discontinued.

WALLPACK 37W NEUTRAL LED 120V PC W/ GLASS LENS BRONZE
Item #: 974166
Cat #: WP2LED37N/PC
UPC: 019813312231
to view pricing and more.
Documents & Guides
WALLPACK 37W NEUTRAL LED 120V PC W/ GLASS LENS BRONZE
Overview
WALLPACK 37W NEUTRAL LED 120V PC W/ GLASS LENS BRONZE
Also known as: 019813312231, WP2LED37N/PC
Specifications
| Color Rendering Index (CRI): | 84 |
| Color Temperature: | 4000 (Cool White) |
| Wattage: | 37 |
| Color: | Bronze |
| Color Rendering Index (CRI): | 84 |
| Wattage: | 37 |
| Color Temperature: | 4000 (Cool White) |
| Color: | Bronze |