LED Troffer, 2' x 4'

Item #: 974257
Cat #: CR24-40L-30K-S-HD
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer, 2' x 4', 40W, 120/277V, Step Dimming to 50%

Overview

LED Troffer, 2' x 4', 40W, 120/277V, Step Dimming to 50%
Also known as: CR24-40L-30K-S-HD

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Volts AC: 120-277
Wattage: 40
Light Technology: LED
Dimmable: Yes
Mounting: Recessed
Volts AC: 120-277
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 40
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)