This product has been discontinued.

4-1/2 Amp Fast-Acting Glass Fuse, 1/4" x 1-1/4", 250V
Item #: 97437
Cat #: AGC-4-1/2
UPC: 051712104777
to view pricing and more.
Documents & Guides
No Documents Available
4-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Overview
4-1/2 Amp Fast-Acting Glass Tube Electronic Fuse, Cartridge, 1/4" x 1-1/4" (6.3mm x 32mm), 250V, Nickel-Plated Brass Endcaps
Also known as: 051712104777, AGC-4-1/2
Specifications
| Length: | 1 1/4 in |
| Speed: | Fast Acting |
| Type: | Glass, Electronic |
| Diameter: | 1/4 in |
| Volts AC: | 250 |
| Mounting: | Cartridge |
| Interrupt Rating DC: | 200 kA |
| Length: | 1 1/4 in |
| Type: | Glass, Electronic |
| Volts AC: | 250 |
| Interrupt Rating DC: | 200 kA |
| Speed: | Fast Acting |
| Diameter: | 1/4 in |
| Mounting: | Cartridge |