ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 974560

Cat #: H200X034H4T

UPC: 074983080939

to view pricing and more.
The thermal transfer military grade heat-shrink label in red is one-sided with a 3/16" (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable,

Overview

The thermal transfer military grade heat-shrink label in red is one-sided with a 3/16" (4.8 mm) diameter and made of 3:1 flattened polyolefin. It is 2.0" wide and 0.34" high (50.8 x 8.6 mm). The heat-shrink sleeve is designed to provide a clear, reliable,
Also known as: 074983080939, H200X034H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label