Relays Sensing Resistor 20K 1000V

Item #: 974571

Cat #: ER-600VC

UPC: 079458977950

to view pricing and more.
Documents & Guides
Industrial Relays Sensing Resistor 20K 1000V

Overview

Industrial Relays Sensing Resistor 20K 1000V

Used On Systems Up To 1 kV.

Also known as: 079458977950, ER-600VC

Specifications

Mounting: Device
Standards: California Proposition 65
Family / Style: SE-330
Mounting: Device
Family / Style: SE-330
Standards: California Proposition 65