
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 20' Long
Item #: 974680
Cat #: H46A09-06-240
UPC: 781011225049
to view pricing and more.
Documents & Guides
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 20' Long
Overview
Cable Tray, Ladder Type, Aluminum, 9" Spacing, 6" Wide, 20' Long
Also known as: 781011225049, H46A09-06-240
Specifications
| Length: | 20 ft |
| Width: | 6 in |
| Material: | Aluminum |
| Length: | 20 ft |
| Material: | Aluminum |
| Width: | 6 in |