DS7 Soft Start Controller, 15.2 Amp

Item #: 974978
Cat #: DS7-340SX016N0-N
UPC: 786685457611
Sign In or Register to view pricing and more.
DS7 Series Soft Start Controller. 15.2 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.

Overview

DS7 Series Soft Start Controller. 15.2 Amp. Motor Voltage: 230V - 460V AC. Control Voltage: 24V AC/DC. Requires: Overload Protection and Panel Mounting Adapter for Overload.
DS7 soft start controller Catalog#:DS7-340SX016N0-N DS7 soft start controller, 14 second ramp, one start per hour, 300% current limit at 40°C, 15.2A, 3 hp at 200V, 5 hp at 230V, 10 hp at 480V, HFD3035
Also known as: 786685457611, DS7-340SX016N0-N

Specifications

Phase: 3
Volts DC Control: 24
Type: Soft Starter
Volts AC Control: 24
Phase: 3
Type: Soft Starter
Volts DC Control: 24
Volts AC Control: 24

Customer Reviews

No reviews for this product
(0)