1/2IN CARFLEX 3/#10 THHN STRANDED 4

Item #: 975004
Cat #: WCD3104
UPC: 034481147428
Sign In or Register to view pricing and more.
Documents & Guides
THB WCD3104 1/2IN CARFLEX 3/#

Overview

THB WCD3104 1/2IN CARFLEX 3/#
Also known as: 034481147428, WCD3104

Specifications

Gauge: 10
Conductors: 3
Volts AC: 120
Jacket: PVC
Material: Copper
Color: Gray
Length: 4 ft
Stranding: Stranded
Gauge: 10
Volts AC: 120
Material: Copper
Length: 4 ft
Conductors: 3
Jacket: PVC
Color: Gray
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)