Refill Tape, Vinyl, 1" x 18'

Item #: 975182

Cat #: 1805426

UPC: 071701059826

Sign In or Register to view pricing and more.
Documents & Guides
Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Green

Overview

Refill Tape, Vinyl Tape, Dimensions: 1" x 18', Color: White on Green

From textured surfaces to cables and wires, viny labels are ideal for almost any labeling application. Ideal for both indoor and outdoor applications, Available in a wide range of OSHA, ANSI, and ISO color standards, Moisture, chemical, and UV resistant, UL recognized as a component to UL 969, RoHS compliant.

Also known as: 071701059826, 1805426

Specifications

Color: Green
Width: 1 in
Material: Vinyl
Length: 18 ft
Color: Green
Material: Vinyl
Width: 1 in
Length: 18 ft