Low Profile Flat Cable Mount, Adhesive

Item #: 975197

Cat #: LPFCM34-A-C14

UPC: 074983594153

to view pricing and more.
The low profile flat cable tie mount in gray is applied with rubber adhesive tape. It is 0.13" (3.4 mm) high and can support a maximum flat cable width of 3.44" (87.4 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resista

Overview

The low profile flat cable tie mount in gray is applied with rubber adhesive tape. It is 0.13" (3.4 mm) high and can support a maximum flat cable width of 3.44" (87.4 mm). It is made of nylon 6.6, which increases mechanical strength, heat and wear resista
Also known as: 074983594153, LPFCM34-A-C14

Specifications

Color: Gray
Mounting: Adhesive
Material: Nylon
Color: Gray
Material: Nylon
Mounting: Adhesive