Metal Halide Lamp, Pulse Start, ED28, 175W, Clear

Item #: 9752

Cat #: MS175/PS/BU-ONLY

UPC: 046135648151

Sign In or Register to view pricing and more.
Documents & Guides
Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 17500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M152/E, Standard Case Qty: 12 *Sylvania Part # 64815*

Overview

Metal Halide Lamp, Pulse Start, 175 Watt, Bulb: ED28 (Ellipsoidal), Base: Mogul Screw (E39), Lumens: 17500, CRI: 65, Color Temperature: 4000K, Lamp Finish: Clear, ANSI Code: M152/E, Standard Case Qty: 12 *Sylvania Part # 64815*
Also known as: 046135648151, MS175/PS/BU-ONLY

Specifications

Type: Pulse Start
Lumens: 17500
Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Shape: ED28 (Elliptical Dimple)
ANSI Code: M137/E, M152/E
Wattage: 175
Color Rendering Index (CRI): 65
Light Technology: HID
Type: Pulse Start
Color Temperature: 4000 (Cool White)
Shape: ED28 (Elliptical Dimple)
Wattage: 175
Light Technology: HID
Lumens: 17500
Base: Mogul Screw (E39)
ANSI Code: M137/E, M152/E
Color Rendering Index (CRI): 65