ThermTrans, Heatshrink Tubing, Mil Grade

Item #: 975357

Cat #: H050X034H4T

UPC: 074983080908

to view pricing and more.
The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl

Overview

The thermal transfer military grade heat-shrink label in red is single sided with a 3/16" (4.76mm) diameter and made of 3:1 flattened polyolefin. It is .5" (12.7mm) wide and .34" (8.6mm) high. The heat-shrink sleeve is designed to provide a clear, reliabl
Also known as: 074983080908, H050X034H4T

Specifications

Color: Red
Type: Label
Color: Red
Type: Label