Enclosure, Hinged, Twist Latches, 6" x 4" x 4"

Item #: 975393

Cat #: J604HLL

UPC: 785928109003

to view pricing and more.
Documents & Guides
Enclosure, J Series, Hinged, Twist Latches, 6 x 4 x 4 Inch, Fiberglass/Gray

Overview

Enclosure, J Series, Hinged, Twist Latches, 6 x 4 x 4 Inch, Fiberglass/Gray

The Stahlin J Series product line was developed as an industrial enclosure for harsh, aggressive environments. Rugged design combined with tough, durable materials, for extreme reliability in tough environments.

Also known as: 785928109003, J604HLL

Specifications

Depth: 4 in
Color: Gray
Material: Fiberglass
Height: 6 in
Width: 6 in
Depth: 4 in
Material: Fiberglass
Width: 6 in
Color: Gray
Height: 6 in