2
more

Category 6 UTP Copper Patch Cord, 10GB, 28 AWG, Green, 3 Feet
Item #: 975411
Cat #: UTP28X3GR
UPC: 074983996506
to view pricing and more.
Documents & Guides
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Green, 3 Feet Length, Modular Plug on Each End
Overview
TX6A™ 10Gig™ Category 6 UTP Copper Patch Cord, 28 AWG, Green, 3 Feet Length, Modular Plug on Each End
Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.
Also known as: 074983996506, UTP28X3GR
Specifications
| Color: | Green |
| Length: | 3 ft |
| Gauge: | 28 AWG |
| Material: | Copper |
| Shielding: | Unshielded |
| Stranding: | Stranded |
| Family / Style: | Pan-Net® |
| Color: | Green |
| Gauge: | 28 AWG |
| Shielding: | Unshielded |
| Family / Style: | Pan-Net® |
| Length: | 3 ft |
| Material: | Copper |
| Stranding: | Stranded |