REXEL logo

Calpipe Industries PV5036SW90

Item #: 975412
Cat #: PV5036SW90
UPC: 847656054892
Sign In or Register to view pricing and more.
Documents & Guides
CLBPV5036SW90 5" 90 X 36

Overview

CLBPV5036SW90 5" 90 X 36
Also known as: 847656054892, PV5036SW90

Specifications

Diameter: 5 in
Material: Steel
Angle: 90°
Diameter: 5 in
Angle: 90°
Material: Steel

Customer Reviews

No reviews for this product
(0)