Breaker, Molded Case, RG-Frame, Digitrip 310 RMS, Electronic LSIG Trip, 3P, 2500A, 240/480VAC

Item #: 975446

Cat #: RGH325036E

UPC: 786685574608

Sign In or Register to view pricing and more.
Breaker, Molded Case, RG-Frame, Digitrip 310 RMS, Electronic LSIG Trip, 3-Pole, 2500 Amp, 125 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Line and Load, Imperial, 50/60 Hz, 80% Rated

Overview

Breaker, Molded Case, RG-Frame, Digitrip 310 RMS, Electronic LSIG Trip, 3-Pole, 2500 Amp, 125 kAIC @ 240 Volt AC, 65 kAIC @ 480 Volt AC, Line and Load, Imperial, 50/60 Hz, 80% Rated

The Eaton Series G Molded Case Circuit Breaker provides users with unparalleled performance and convenience. A patented contact design features high-speed “blow-open” action, resulting in superior circuit breaker performance. This globally-rated platform offers users high interruption ratings in a compact footprint with ease of in-field configuration applicable to a wide variety of industry and regional requirements. Choose from a selection of thermal magnetic and electronic trip units, available in current ratings that range from 15A to 2500A with voltages up to 690 VAC.

Also known as: 786685574608, RGH325036E

Specifications

Poles: 3
Volts AC: 480, 240
Amps: 2500
Type: Breaker
Interrupt Rating AC: 125 kA, 65 kA
Poles: 3
Amps: 2500
Interrupt Rating AC: 125 kA, 65 kA
Volts AC: 480, 240
Type: Breaker