Category 6 UTP Copper Patch Cord, Black, 8 Inch, 28 AWG

Item #: 975513

Cat #: UTP28SP8INBL

UPC: 074983721894

to view pricing and more.
TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Black, 8 Inch Length, Modular Plug on Each End

Overview

TX6™ PLUS Category 6 UTP Copper Patch Cord, 28 AWG, Black, 8 Inch Length, Modular Plug on Each End

Boost your network's speed and reliability with our durable Cat 6 UTP patch cord. Features easy installation and efficient cable management when used with our identification system.

Also known as: 074983721894, UTP28SP8INBL

Specifications

Gauge: 28 AWG
Material: Copper
Color: Black
Length: 8 in
Shielding: Unshielded
Stranding: Stranded
Family / Style: Pan-Net®
Gauge: 28 AWG
Color: Black
Shielding: Unshielded
Family / Style: Pan-Net®
Material: Copper
Length: 8 in
Stranding: Stranded