This product has been discontinued.

QN Cable Assembly, Cat 6A, Blue Jacks/Ca
Item #: 975522
Cat #: QZPBCBCBXX25
UPC: 074983325979
to view pricing and more.
QuickNet Cable Assembly constructed of TX6A 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 25 ft.
Overview
QuickNet Cable Assembly constructed of TX6A 10Gig UTP Plenum Copper Cable with MaTriX Technology and pre-terminated TX6A 10Gig UTP Jack Module Cassettes on each end, Blue, 25 ft.
Also known as: 074983325979, QZPBCBCBXX25
Specifications
| Length: | 25 ft |
| Color: | Blue |
| Length: | 25 ft |
| Color: | Blue |