Cable, Pre-wired, 22AWG, 9 Twisted Pair, Shielded, 5.0m, (16.4')

Item #: 97575

Cat #: 1492-ACABLE050Y

UPC: 662072814819

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Pre-wired, for 1756-IF16 (Voltage) IT6I, OF6CI, and OF6VI, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)

Overview

Cable, Pre-wired, for 1756-IF16 (Voltage) IT6I, OF6CI, and OF6VI, Analog Module, 22AWG, 9 Twisted Pair, Shielded, with 1756-TBNH Connector, and AIFM 25-Pin, D-Shell Connector, 5.0 meter, (16.4 Foot)
Also known as: 662072814819, 1492-ACABLE050Y

Specifications

Length: 5 m
Family / Style: 1492
Type: Analog Cable
Gauge: 22 AWG
Conductors: 9 Pair
Length: 5 m
Type: Analog Cable
Conductors: 9 Pair
Family / Style: 1492
Gauge: 22 AWG