2
more

Heat Shrink Thin Semi-Rigid, Adhesive 1"
Item #: 975768
Cat #: HSTTRA100-48-5
UPC: 074983369706
Sign In or Register to view pricing and more.
Documents & Guides
Semi-Rigid adhesive lined heat shrink, 1" (25.4mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.
Overview
Semi-Rigid adhesive lined heat shrink, 1" (25.4mm) diameter, adhesive lined black cross-linked polyolefin, 5 pc. package quantity.
Also known as: 074983369706, HSTTRA100-48-5
Specifications
| Diameter: | 1 in |
| Color: | Black |
| Length: | 4 in |
| Diameter: | 1 in |
| Length: | 4 in |
| Color: | Black |