Conductive Enclosure Panel, 18-3/4 IN L x 14.88 IN W, Mild Stee

Item #: 975798

Cat #: A20P16J

UPC: 783510328757

Sign In or Register to view pricing and more.
Documents & Guides
Conductive Enclosure Panel, 18-3/4 IN L x 14.88 IN W, Mild Steel, White

Overview

Conductive Enclosure Panel, 18-3/4 IN L x 14.88 IN W, Mild Steel, White

nVent HOFFMAN HOFA20P16J steel panels are 14 gauge, finished with white polyester powder paint or with a conductive, corrosion-resistant coating. Stainless steel panels are 14 gauge Type 304 and have a commercial #3 finish which is protected on one side with a plastic film. Aluminum panels are 5052-H32 aluminum alloy 0.080-IN. (2-MM) thick and protected on one side with a plastic film. Panel mounting hardware is furnished with all enclosures which accept these panels.

Also known as: 783510328757, A20P16J

Specifications

Color: White
Material: Steel
Width: 14.880 in
Finish: Powder Coated
Height: 18.750 in
Color: White
Width: 14.880 in
Height: 18.750 in
Material: Steel
Finish: Powder Coated