CABLE TIE 40LB 5.5IN PURPLE NYLON

Item #: 975823

Cat #: TY24M-7

UPC: 786210844817

to view pricing and more.
Documents & Guides
THB TY24M-7 CABLE TIE 40LB 5.

Overview

THB TY24M-7 CABLE TIE 40LB 5.
Also known as: 786210844817, TY24M-7

Specifications

Color: Purple
Width: 0.140 in
Weight Capacity: 40 lbs
Material: Nylon
Length: 5.500 in
Color: Purple
Weight Capacity: 40 lbs
Length: 5.500 in
Width: 0.140 in
Material: Nylon