4 IN GIMBAL

Item #: 976163

Cat #: 4G1MWLED30K90CRIM6

UPC: 889804156379

to view pricing and more.
Documents & Guides
4 IN GIMBAL MATTE WHITE MODULE LED 3000 K 90 CRI

Overview

4 IN GIMBAL MATTE WHITE MODULE LED 3000 K 90 CRI
Also known as: 889804156379, 4G1MWLED30K90CRIM6

Specifications

Mounting: Recessed
Color Temperature: 3000 (Warm White)
Color: White
Color Rendering Index (CRI): 90
Wattage: 8
Light Technology: LED
Mounting: Recessed
Color: White
Wattage: 8
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 90
Light Technology: LED