Safety Contactor, 100S, 16A, Line Side, 24VDC (w/Elec. Coil), 4NO, 3NO 1NC.

Item #: 976212

Cat #: 100S-C16EJ431C

UPC: 885630584263

to view pricing and more.
Documents & Guides
Safety Contactor, 100S, 16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,3 Normally Open & 1 Normally Closed , Line Side Coil Termination, Standard Contact

Overview

Safety Contactor, 100S, 16 Amp, 24 Volt AC/DC Electronic Coil,4 Normally Open Poles,3 Normally Open & 1 Normally Closed , Line Side Coil Termination, Standard Contact

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C16EJ431C from Rockwell Automation® is a 16 A, 24 V 50/60 Hz / 24 V DC electronic coil safety contactor with four poles. It has three normally open and one normally closed contacts. And it has a lined side coil termination and standard contact.

Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 885630584263, 100S-C16EJ431C

Specifications

Volts DC Control: 24
Poles: 8
Volts AC Control: 24
Amps: 16
Type: Safety Contactor
Standards: Build America Buy America Compliant
Volts DC Control: 24
Volts AC Control: 24
Type: Safety Contactor
Poles: 8
Amps: 16
Standards: Build America Buy America Compliant