Grounding Busbar, w/Brackets, BB, 12" x 4" x 0.25"

Item #: 976357

Cat #: EGBB14412BB

UPC: 782856679608

to view pricing and more.
Documents & Guides
CAD EGBB14412BB BAR GRD BUS 1

Overview

CAD EGBB14412BB BAR GRD BUS 1

Common earthing point for multiple electrical panels and devices.

Also known as: 782856679608, EGBB14412BB

Features & Benefits

  • Provides a convenient, single-point grounding and bonding location
  • Conductors are welded to the bar using a nVent ERICO Cadweld exothermic connection or are mechanically fastened by using lugs
  • Custom bars can be designed and manufactured to customer specifications

Specifications

Length: 12 in
Material: Copper
Width: 4 in
Product Thickness: 0.250 in
Length: 12 in
Width: 4 in
Material: Copper
Product Thickness: 0.250 in