SpectraCool Outdoor with Heat G28, 4000BTU 230V, Brushed, SS304

Item #: 976469

Cat #: G280426G151

UPC: 783510211882

to view pricing and more.
SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280426G151 item is rated 4000BTU 230V with material of SS304 finish Brushed.

Overview

SpectraCool Air Conditioners deliver reliable enclosure cooling in full spectrum of environments. This SpectraCool Outdoor with Heat G28, G280426G151 item is rated 4000BTU 230V with material of SS304 finish Brushed.

SpectraCool Air Conditioners are available in three sizes that offer a broad range of cooling capacities and configurations. These units deliver reliable enclosure cooling in demanding environments that features reliable design, clean appearance, easy installation, and a filterless design.

Also known as: 783510211882, G280426G151

Specifications

IP/NEMA Rating: NEMA 4X
Height: 28.590 in
Material: Stainless Steel 304
Finish: Brushed #3
Width: 17.010 in
Depth: 10.180 in
Wattage: 1435
BTU: 4900
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Width: 17.010 in
Wattage: 1435
Height: 28.590 in
Finish: Brushed #3
Depth: 10.180 in
BTU: 4900