1" Aluminum EMT Conduit, 10' Length

Item #: 976530
Cat #: 1-100-10-EMT
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
1 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1

Overview

1 Inch Aluminum EMT Conduit, 10 Foot Length, Type 6005/T1
New PullEase™ aluminum EMT is a patented design tested to reduce internal resistance when pulling wire.
Also known as: 1-100-10-EMT

Specifications

Diameter: 1 in
Length: 10 ft
Material: Aluminum
Diameter: 1 in
Material: Aluminum
Length: 10 ft

Customer Reviews

No reviews for this product
(0)