Low Voltage Insulator, Imperial , 1.5", 2" Hex Width, 2.31", 5/16 UNC

Item #: 976599

Cat #: 559663

UPC: 782856583226

to view pricing and more.
Documents & Guides
Low voltage electrical insulator. ISO1-12-516, Imperial Thread, 1.5" x 2.31" (38.1 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.

Overview

Low voltage electrical insulator. ISO1-12-516, Imperial Thread, 1.5" x 2.31" (38.1 mm x 58.7 mm), 2" Hex Width, 5/16 UNC Thread.

Great stability of electrical and mechanical parameters

Also known as: 782856583226, 559663

Features & Benefits

  • Great stability of electrical and mechanical parameters
  • High resistance to leakage current
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • Halogen free
  • RoHS compliant

Specifications

Depth: 2.310 in
Finish: Electrogalvanized
Material: Glass Fibre Reinforced Polyester
Depth: 2.310 in
Material: Glass Fibre Reinforced Polyester
Finish: Electrogalvanized