Type 12 SA Disc. Enc. w Handle

Item #: 97662
Cat #: A30SA2612LPPL
UPC: 783510403898
Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure with Handle, Type 12, 30.00x25.38x12.00, Steel

Overview

Disconnect Enclosure with Handle, Type 12, 30.00x25.38x12.00, Steel
These general purpose disconnect enclosures accept major brand disconnect switches and circuit breakers, available with or without the nVent HOFFMAN supplied defeater door handle and handle hardware.
Also known as: 783510403898, A30SA2612LPPL

Specifications

Height: 30 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Depth: 12 in
Mounting: Wall
Width: 25.380 in
Height: 30 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: IP65, NEMA 12
Depth: 12 in
Width: 25.380 in

Customer Reviews

No reviews for this product
(0)