Low Voltage Insulators, Metric Thread, 0.591", 14 mm Hex Width, M4 Thread

Item #: 976622

Cat #: 548400

UPC: 782856875413

Sign In or Register to view pricing and more.
Documents & Guides
Low voltage electrical insulator. ISOTP15M4, Metric Thread, 0.591" (15 mm), 14 mm Hex Width, M4 Thread.

Overview

Low voltage electrical insulator. ISOTP15M4, Metric Thread, 0.591" (15 mm), 14 mm Hex Width, M4 Thread.

Halogen free

Also known as: 782856875413, 548400

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Finish: Electrogalvanized
Depth: 0.630 in
Material: Steel
Depth: 0.630 in
Finish: Electrogalvanized