Low Voltage Insulators, Metric Thread, 1.575", 46 mm Hex Width, M6 Thread

Item #: 976638

Cat #: 548500

UPC: 782856875475

to view pricing and more.
Documents & Guides
Low voltage electrical insulator. ISOTP40M6, Metric Thread, 1.575" (40 mm), 46 mm Hex Width, M6 Thread.

Overview

Low voltage electrical insulator. ISOTP40M6, Metric Thread, 1.575" (40 mm), 46 mm Hex Width, M6 Thread.

Halogen free

Also known as: 782856875475, 548500

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Depth: 2.090 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 2.090 in