(2) Angles 31.50" Long/rack Mt

Item #: 976688

Cat #: A72RP30F6

UPC: 783510214500

to view pricing and more.
Rack Angles, 24 In.tapped (2), Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/zinc

Overview

Rack Angles, 24 In.tapped (2), Bulletin A80 (accessories - Misc.), Size/dims: Fits 72.06x30.06, Material/finish: Steel/zinc

Rack mounting angles L style Type RP are designed for Free-Stand Enclosures with mounting channel. A pair of full-length or half-length rack mounting angles are available for mounting 19-in. (483-mm) and 24-in. (610-mm) rack-mounted equipment.

Also known as: 783510214500, A72RP30F6

Specifications

Material: Steel
Finish: Zinc Plated
Weight: 11.100 lb
Material: Steel
Weight: 11.100 lb
Finish: Zinc Plated