Air Conditioner for Enclosure, 13000 BTU, 230V, T-Series Mid-Size, Outdoor

Item #: 97670

Cat #: T501226G100

UPC: 783510163044

to view pricing and more.
Air Conditioner for Enclosure, 13000 BTU, 230 Volt, T-Series Mid-Size, Outdoor, Light Gray, Steel

Overview

Air Conditioner for Enclosure, 13000 BTU, 230 Volt, T-Series Mid-Size, Outdoor, Light Gray, Steel

T-Series Compact Sealed Enclosure Air Conditioners have an easy mount flange for simple installation, and include a cleanable, reusable mesh filter that protects coild for maximum cooling performance. These rugged air conditioners are perfect for use in industrial automation, telecommunications, package handling equipment, security, defense systems, and more.

Also known as: 783510163044, T501226G100

Specifications

Color: Light Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Color: Light Gray
IP/NEMA Rating: NEMA 12
Material: Steel