100MM PLINTH 1600X500

Item #: 976745

Cat #: P2BP1165

UPC: 783510310783

to view pricing and more.
Documents & Guides
100MM PLINTH 1600X500

Overview

100MM PLINTH 1600X500
Also known as: 783510310783, P2BP1165

Specifications

Material: Steel
Height: 3.940 in
Width: 62.950 in
Depth: 18.270 in
Material: Steel
Width: 62.950 in
Height: 3.940 in
Depth: 18.270 in