Low Voltage Insulators, Metric Thread, 2.953", 65 mm Hex Width, M12 Thread

Item #: 976756

Cat #: 548640

UPC: 782856875581

to view pricing and more.
Documents & Guides
Low voltage electrical insulator. ISOTP75M12, Metric Thread, 2.953" (75 mm), 65 mm Hex Width, M12 Thread.

Overview

Low voltage electrical insulator. ISOTP75M12, Metric Thread, 2.953" (75 mm), 65 mm Hex Width, M12 Thread.

Halogen free

Also known as: 782856875581, 548640

Features & Benefits

  • Halogen free
  • High resistance to leakage current
  • Great stability of electrical and mechanical parameters
  • Fiberglass reinforced
  • UL® Recognized in E125470 and evaluated for dielectric withstand rating of 1,500 VAC/DC
  • RoHS compliant

Specifications

Material: Steel
Depth: 2.950 in
Finish: Electrogalvanized
Material: Steel
Finish: Electrogalvanized
Depth: 2.950 in