DIN Rail, Symmetric Profile, 0.59" x 0.22" x 6.6' x 0.04"

Item #: 976761

Cat #: 557700

UPC: 782856579151

to view pricing and more.
Documents & Guides
Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR5-5X2M.

Overview

Fixing profile for quick assembly of all kinds of frameworks. DIN Rail, Symmetric, DR5-5X2M.

Rapid assembly of all kinds of frameworks

Also known as: 782856579151, 557700

Features & Benefits

  • Rapid assembly of all kinds of frameworks
  • High mechanical resistance
  • High corrosion resistance
  • Conforms to EN 60715 and 50022 and DIN 46277
  • RoHS compliant

Specifications

Material: Steel
Height: 0.590 in
Finish: Electrogalvanized
Width: 0.220 in
Material: Steel
Finish: Electrogalvanized
Height: 0.590 in
Width: 0.220 in