8.5W MR16 LED Lamp, 30K

Item #: 976791

Cat #: 8.5MRX16/F35-3000-DIM-AF

UPC: 046677457549

Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 8.5W, 12V, Bulb: MRX16, Base: GU5.3, Lumens: 660, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips PN# 45754-9, 75W Equivalent. Mdl# 9290011502A. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***

Overview

Dimmable LED Lamp, 8.5W, 12V, Bulb: MRX16, Base: GU5.3, Lumens: 660, CRI: 80, Color Temperature: 3000K, Beam Angle: 35°, Rated Average Life: 40,000 Hrs. *Philips PN# 45754-9, 75W Equivalent. Mdl# 9290011502A. This lamp is ENERGY STAR® Certified. *** Not for Sale in California ***
Also known as: 046677457549, 8.5MRX16/F35-3000-DIM-AF

Specifications

Shape: MR16 (Mini Reflector)
Color Temperature: 3000 (Warm White)
Volts AC: 12
Lumens: 660
Color Rendering Index (CRI): 80
Wattage: 8.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 35°
Shape: MR16 (Mini Reflector)
Volts AC: 12
Color Rendering Index (CRI): 80
Light Technology: LED
Base: 2-Pin (GU5.3)
Color Temperature: 3000 (Warm White)
Lumens: 660
Wattage: 8.500
Dimmable: Yes
Angle: 35°