Toggle Switch Wallplate, 2-Gang, 302 Stainless Steel

Item #: 9770
Cat #: 84009-40
UPC: 078477429204
Sign In or Register to view pricing and more.
Documents & Guides
2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Stainless Steel.

Overview

2-Gang Toggle Device Switch Wallplate, Standard Size, Material: 302 Stainless Steel, Device Mount - Color: Stainless Steel.
2-Gang Toggle Device Switch Wallplate, Standard Size, 302 Stainless Steel, Device Mount, Stainless Steel, Brushed Finish
Also known as: 078477429204, 84009-40

Specifications

Type: Toggle Switch, Standard
Gangs: 2
Mounting: Device
Size: Standard
Material: Stainless Steel
Color: Stainless
Type: Toggle Switch, Standard
Mounting: Device
Material: Stainless Steel
Gangs: 2
Size: Standard
Color: Stainless

Customer Reviews

No reviews for this product
(0)