30A Disconnect Switch

Item #: 977096

Cat #: AHDS30

UPC: 032664741326

to view pricing and more.
Documents & Guides
30A Disconnect Switch 4741326

Overview

30A Disconnect Switch 4741326

Arrow Hart’s new line of NEMA Type 4X disconnect switches are made from VALOX™ resin and are a flexible and economical solution to 3-phase power switching applications. They are ideal for washdown and corrosive environments where an OSHA lockout/tagout disconnecting means is required.

Also known as: 032664741326, AHDS30

Specifications

Phase: 3
Poles: 3
Amps: 30
Material: Thermoplastic
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Phase: 3
Amps: 30
Volts AC: 600
Poles: 3
Material: Thermoplastic
IP/NEMA Rating: NEMA 4X