A-B 800TC-J91KE7B 30mm Selector Swi

Item #: 977354

Cat #: 800TC-J91KE7B

UPC: 611320945300

to view pricing and more.
Documents & Guides
ALB 800TC-J91KE7B 30MM SELECT

Overview

ALB 800TC-J91KE7B 30MM SELECT
Also known as: 611320945300, 800TC-J91KE7B

Specifications

Family / Style: 800T
Type: Selector Switches
Standards: Build America Buy America Compliant
Family / Style: 800T
Standards: Build America Buy America Compliant
Type: Selector Switches