THHN 10 STR CU GN 2500SP

Item #: 977463

Cat #: 22977306

UPC: 032886230424

to view pricing and more.
Documents & Guides
THHN 10 STR CU GN 2500SP

Overview

THHN 10 STR CU GN 2500SP

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 032886230424, 22977306

Specifications

Gauge: 10 AWG
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Volts AC: 600
Stranding: Stranded
Length: 2500 ft
Material: Copper
Conductors: 1