
Weatherproof Cover, 1-Gang, Duplex, Horizontal, Aluminum, Gray
Item #: 977477
Cat #: 5180-5
UPC: 050169518052
to view pricing and more.
Documents & Guides
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.
Overview
Weatherproof Cover, 1-Gang, Duplex Receptacle, Horizontal Mount, Die Cast, Gray.
Rugged metallic construction • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance • Self-closing lids assure weatherproof protection when the receptacle is not in use • Includes installation hardware, gasket, and multi-lingual instructions
Also known as: 050169518052, 5180-5
Features & Benefits
- State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
- Self closing lids assure weatherproof protection when the receptacle is not in use
- Includes gasket and mounting hardware
- Multi-lingual instructions in each package
- Rugged metallic construction with powder-coat finish resists scratches and wear
- Provides weatherproof protection for an outdoor receptacle
- Designed for a horizontal outlet
Specifications
| Material: | Die Cast Aluminum |
| Color: | Gray |
| Gangs: | 1 |
| Mounting: | Horizontal |
| Standards: | California Proposition 65 |
| Material: | Die Cast Aluminum |
| Gangs: | 1 |
| Standards: | California Proposition 65 |
| Color: | Gray |
| Mounting: | Horizontal |