Wall mount enclosure assembly

Item #: 977538

Cat #: AM30248RTW

UPC: 085339930266

to view pricing and more.
Documents & Guides
ALLIED AM30248RTW

Overview

ALLIED AM30248RTW

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339930266, AM30248RTW

Specifications

Width: 24 in
Height: 30 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Material: Fiberglass
Depth: 9.750 in
Width: 24 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Material: Fiberglass
Height: 30 in
Color: Gray
Depth: 9.750 in