2A, 125V, 235 Series

Item #: 977872

Cat #: 0235002.MXP

UPC: 079458908343

to view pricing and more.
Documents & Guides
2 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

Overview

2 Amp, 125V AC, 235 Series, 5x20mm, Glass Body Cartridge, Fast-Acting

5x20mm meduim- acting glass body fuse designed to UL specification. Features: Designed to UL/CSA/ANCE 248 Standard; Available in cartridge and axial lead format; RoHS compliant and lead-free.

Also known as: 079458908343, 0235002.MXP

Specifications

Speed: Fast Acting
Type: Fuse, Electronic
Amps: 2
Standards: California Proposition 65
Speed: Fast Acting
Amps: 2
Type: Fuse, Electronic
Standards: California Proposition 65