3W MR11 LED Lamp, 27K

Item #: 977877

Cat #: S9280

UPC: 045923092800

to view pricing and more.
Documents & Guides
3W; LED; MR11; 2700K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC

Overview

3W; LED; MR11; 2700K; 25 deg. beam spread; 25000 Average rated hours; 210 Lumens; GU4 Base; 12 Volt AC/DC
Also known as: 045923092800, S9280

Specifications

Lumens: 210
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 3
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Light Technology: LED
Dimmable: No
Base: 2-Pin (GU4)
Lumens: 210
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 80
Standards: California Title 20
Dimmable: No
Volts AC: 12
Wattage: 3
Color Temperature: 2700 (Warm White)
Light Technology: LED
Base: 2-Pin (GU4)