Breaker, Molded Case, 3P, 70A, 600VAC, F Frame, Thermal Magnetic

Item #: 97791

Cat #: FAL36070

UPC: 785901423744

to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 70 Amp, 600 Volt AC, F Frame, Thermal Magnetic

Overview

Breaker, Molded Case, 3-Pole, 70 Amp, 600 Volt AC, F Frame, Thermal Magnetic
Also known as: 785901423744, FAL36070

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 70
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 70
Standards: California Proposition 65