LED Flat Panel

Item #: 978036
Cat #: FP14-40L-40K-10V
UPC:
Sign In or Register to view pricing and more.
LED Flat Panel, 0-10V Dimming, 40W, 120-277V, Lumens: 4000, 1'x4', CRI: 90, 4000K

Overview

LED Flat Panel, 0-10V Dimming, 40W, 120-277V, Lumens: 4000, 1'x4', CRI: 90, 4000K
The Essentia Series LED Flat Panel troffer transforms any space into a modern, visually comfortable environment with superior 90 CRI light quality. The remarkably thin 2.8" (70mm) depth of the flat panel easily accommodates narrow plenums or can be suspended for a more stylish look. The 1' x 4' flat panel delivers up to 4,000 lumens of highly efficacious 100 lumens per watt light with great color quality. The enhanced optics enable the flat panel troffer to meet spaces with low glare requirements and improve the customer experience by reducing lighting fatigue. Applications: Office, retail, education, petroleum
Also known as: FP14-40L-40K-10V

Specifications

Volts AC: 120-277
Color Temperature: 4000 (Cool White)
Width: 12 in, 1 ft
Wattage: 40
Lumens: 4000
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: Yes
Volts AC: 120-277
Width: 12 in, 1 ft
Lumens: 4000
Light Technology: LED
Color Temperature: 4000 (Cool White)
Wattage: 40
Length: 4 ft, 48 in
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)